MITUTOYO Règle de haute précision 50mm - artnr. 528-100
ERIKS:23144645
Fabricant:4055086004523
Knife Edge Straight EdgeSeries 528A Mitutoyo tool designed to test straightness by holding against a backlighted surface. The degree of straightness of the tested surface is qualitatively indicated by the amount of light that can be seen under the straight edge reference edge, which is hardened, ground and micro-lapped.