MITUTOYO Règle de haute précision 400mm - artnr. 528-106
ERIKS:23144647
Fabricant:4055086002918
Knife Edge Straight EdgeSeries 528A Mitutoyo tool designed to test straightness by holding against a backlighted surface. The degree of straightness of the tested surface is qualitatively indicated by the amount of light that can be seen under the straight edge reference edge, which is hardened, ground and micro-lapped.