Eriks
MITUTOYO

MITUTOYO Pied à coulisse Digimatic ABSOLUTE 150mm 500-181-30

  • ERIKS:23141575
  • Fabricant:4946368667720
Image 1
Digital ABS AOS CaliperSeries 500These Digimatic calipers allow you to take reliable measurements and offer you the following benefits:<br /><ul><li>Now equipped with the same AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers.</li><li>Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale (except 300mm type).</li><li>The slider provides smooth, stable and comfortable operation.</li><li>Character height: 9mm (alleviation of fatigue with the high-contrast LCD)</li><li>The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed.</li><li>Extraordinary battery life</li></ul>
Ajouter à la liste

132,05 €/ Unitéhors TVA

159,78 €TVA incluse

56 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO
Plage de mesure
de 0 jusqu'à 150 mm
Affichage numérique
Oui
Mesure de profondeur
Oui
Échange de données
Non
Modèle
Métrique