Eriks
MITUTOYO

MITUTOYO Pied à coulisse 500-204-30

  • ERIKS:13355883
  • Fabricant:4946368668062
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS AOS CaliperSeries 500This digimatic caliper allows you to take reliable measurements and offers you the following benefits:<ul><li>AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers</li><li>Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale.</li><li>ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.</li></ul>
Ajouter à la liste

271,70 €/ Unitéhors TVA

328,76 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO