Eriks
MITUTOYO

MITUTOYO Micromètre intérieur 468-177

  • ERIKS:14042304
  • Fabricant:4946368563091
Image 1
Image 2
Image 1
Image 2
Digital 3-Point Internal MicrometerSeries 468These are three-point internal micrometers that offer you the following benefits:<ul><li>Individual micrometer.</li><li>Titanium-coated measuring pins give you excellent <br />durability and impact resistance.</li><li>They also have excellent <br />resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.</li><li>Large LCD display with character height of 7,5 mm enables you to read measurements easily.</li><li>Without setting rings or extensions.</li></ul>
Ajouter à la liste

2 438,65 €/ Unitéhors TVA

2 950,77 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO