Eriks
MITUTOYO

MITUTOYO Micromètre dig.175-200mm

  • ERIKS:13037248
  • Fabricant:4946368695457
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Micrometer IP65Series 293 - Individual Range with Data OutputThis IP65 micrometer offers outstanding accuracy, with data output, is highly robust and offers the following benefits:<ul><li>Oil-resistant material used for all plastic parts</li><li>Extraordinary battery life of 2,4 years</li><li>Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.</li></ul>
Ajouter à la liste

748,60 €/ Unitéhors TVA

905,81 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO