Eriks
MITUTOYO

MITUTOYO Meetklok shockproof, 10mm, 0,01mm

  • ERIKS:14403696
  • Fabricant:4946368841939
Image 1
Dial Gauge, Lug Back, ISO TypeSeries 2<strong>Standard Type, 10 mm Range, 0,01 mm Graduation</strong><br /><br />This is a standard dial indicator. It offers you the following benefits:<ul><li>Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.</li><li>No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.</li></ul>
Ajouter à la liste
Non disponible en ligne
Date de livraison estimée - 11/11/2026
Contactez-nous

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO