Dial Gauge, Flat Back, ISO TypeSeries 2<strong>Standard Type, 20 mm Range, 0,01 mm Graduation<br /></strong><br />This is a standard dial indicator. It offers you the following benefits:<ul><li>Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.</li><li>No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.</li></ul>