Eriks
MITUTOYO

MITUTOYO Jeu de jauges télescopiques 19-32mm - artnr. 155-129

  • ERIKS:23146833
  • Fabricant:4946368023571
Image 1
Image 2
Image 1
Image 2
Telescopic GaugeSeries 155 - Telescopic Gauge SetA Mitutoyo transfer gauge that enables the diameter of holes, bores or grooves to be measured with outside micrometers or calipers. In operation the spring loaded plunger is allowed to expand within the feature to be measured and then locked in place using the knurled rotary control on the end of the handle. In practice some manipulation is necessary to ensure that the minimum size has been captured, after which the gauge is carefully withdrawn so that the dimension across the contact surfaces can be measured.
Ajouter à la liste

61,75 €/ Unitéhors TVA

74,72 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO