Eriks
MITUTOYO

MITUTOYO Indicateur ID-C 543-710B à cadran numérique

  • ERIKS:14573905
  • Fabricant:4946368850153
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-CSeries 543This is a multifunction standard indicator that is reliable and easy to use.<ul><li>Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.</li><li>The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.</li><li>Excellent visibility with a large digital/analog display.</li><li>Model with 0,5 µm digital step is available.</li><li>Measurements such as simple calculation and peak detection are possible.</li><li>Equipped with a calibration schedule warning function.</li><li>GO/±NG judgement is performed by setting the upper and lower tolerances.</li><li>Display 330° rotatable.</li><li>A function lock protects the display against unauthorised use.</li></ul>
Ajouter à la liste

343,00 €/ Unitéhors TVA

415,03 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO