Eriks
MITUTOYO

MITUTOYO DMX-1 63AAA029

  • ERIKS:13402401
Image 1
Image 2
Image 1
Image 2
Digimatic Interface DMX-1Series 63<p>This D-SUB9 serial interface is a microcontrolled interface for connecting one single measurement device, with Digimatic output, to the RS-232C interface of a computer. It offers you the following benefits:</p><ul><li>Easily connect a measuring device to a computer‘s RS-232C serial port.</li><li>No external power supply is needed, as the small level of power needed is supplied by the handshake lines RTS and DTR.</li></ul>
Ajouter à la liste

130,15 €/ Unitéhors TVA

157,48 €TVA incluse

Date de livraison estimée - 04/12/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO