Eriks
MITUTOYO

MITUTOYO Digitale ABS hoogtemeter 0-600mm

  • ERIKS:14491319
  • Fabricant:4946368859255
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS Height GaugeSeries 570This Digimatic height gauge is very precise and reliable, and offers you the following benefits:<ul><li>Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur.</li><li>It comes with large and smooth-acting slider hand wheel</li><li>A carbide-tipped scriber is provided.</li><li>A large display and buttons for easy operability.</li></ul>
Ajouter à la liste

1 424,00 €/ Unitéhors TVA

1 723,04 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO