Eriks
MITUTOYO

MITUTOYO Dig. Absolute Micrometer QuickMike 0-30

  • ERIKS:13616351
  • Fabricant:4946368736693
Image 1
Image 2
Image 1
Image 2
Digital Absolute Micrometer QuickMikeSeries 293This Quickmike, with a non-rotating spindle, delivers much faster movement than standard models.<br />The ABSOLUTE Digimatic Micrometer Quickmike offers the following benefits:<ul><li>With 10 mm feed per thimble rotation, it delivers twenty times as fast as standard devices.</li><li>Excellent resistance against water and dust (IP65) enables this micrometer to be used in machining situations that include splashing coolant fluid.</li><li>ABSOLUTE linear scale means no restriction on adjustment speed.</li><li>Larger measuring range - 30 mm compared with 25 mm - than standard micrometer.</li></ul>
Ajouter à la liste

574,75 €/ Unitéhors TVA

695,45 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO