Eriks
MITUTOYO

MITUTOYO Dial Gauge flat back 2047AB .

  • ERIKS:14482096
  • Fabricant:4946368841960
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Flat Back, ISO TypeSeries 2<strong>Standard Type, 10 mm Range, 0,01 mm Graduation</strong><br /><br />This is a standard dial indicator. It offers you the following benefits:<ul><li>Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.</li><li>No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.</li></ul>
Ajouter à la liste

74,10 €/ Unitéhors TVA

89,66 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO