Eriks
MITUTOYO

MITUTOYO composez ID-S 543-793-10 ASME/ANSI Type

  • ERIKS:14793743
  • Fabricant:4946368863375
Image 1
Image 2
Image 1
Image 2
Digital Indicator ID-S, ASME/ANSI TypeSeries 543This is a standard model of indicator that is reliable and easy to use.<br />The ABSOLUTE Digimatic Indicator ID-S offers you the following <br />benefits:<ul><li>The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.</li><li>You can access all functions by using the large, user-friendly <br />buttons on the front of the indicator.</li><li>Large character height of 9 mm provides good readability.</li><li>Exceptional battery life.</li></ul>
Ajouter à la liste

341,05 €/ Unitéhors TVA

412,67 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO