Eriks
MITUTOYO

MITUTOYO Comparateur 2952AB

  • ERIKS:14397164
  • Fabricant:4946368842424
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Flat Back, ISO TypeSeries 2<strong>Standard Type, 30 mm Range, 0,01 mm Graduation<br /></strong><br />This is a standard dial indicator. It offers you the following benefits:<ul><li>Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.</li><li>No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.</li></ul>
Ajouter à la liste

133,95 €/ Unitéhors TVA

162,08 €TVA incluse

Date de livraison estimée - 20/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO