Eriks
MITUTOYO

MITUTOYO Comparateur 1mm 513-415-10E

  • ERIKS:13214780
  • Fabricant:4946368675916
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Dial Test Indicator, Horizontal TypeSeries 513A Mitutoyo versatile long stylus, anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a basic set of mounting accessories.
Ajouter à la liste

169,10 €/ Unitéhors TVA

204,61 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO