Eriks
MITUTOYO

MITUTOYO Cd-15pmx ip67 caliper 500-712-20

  • ERIKS:13293394
  • Fabricant:4946368693934
Image 1
Image 2
Image 1
Image 2
Digital ABS Caliper CoolantProof IP67Series 500This IP67 ABSOLUTE digimatic caliper allows reliable measurements in a wide range of situations and offers you the following benefits:<ul><li>Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid</li><li>It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage.</li><li>ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.</li></ul>
Ajouter à la liste

276,45 €/ Unitéhors TVA

334,50 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO