Eriks
MITUTOYO

MITUTOYO Câble SPC Digimatic - artnr. 05CZA625

  • ERIKS:23143968
  • Fabricant:4946368552910
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digimatic Cable with Data Button IP TypeDigimatic Cables<p>This is an overview of available data cables, and how you can connect measuring devices with data output e.g.to a PC. <br /><br />The cables listed are used to connect the measuring devices directly via USB (USB Input Tool Direct Cables),  indirectly via standard Digimatic cables and interface box (e.g. DMX box or USB Input Tool Box), or the U-WAVE-T wireless transmitters (box version) to a PC.<br /><br /></p>Please find the appropriate cable for your particular Digimatic measuring instrument in the <br />“Optional Accessories” section of its product entry.
Ajouter à la liste

107,35 €/ Unitéhors TVA

129,89 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO
Affichage numérique
Oui