Eriks
MITUTOYO

MITUTOYO binnenschroefmaat 368-162

  • ERIKS:11868250
  • Fabricant:4946368517162
Image 1
3-Point Internal Micrometer HoltestSeries 368A non-digital 3-point Mitutoyo bore micrometer with titanium-coated measuring pins. The 3-point design enables stable measurement through automatic centering. The maximum measuring depth can be increased by 100mm using an optional extension rod if required. Ratchet stop guarantees repeatable measurement. Steel setting rings (optional) are available for accurate setting prior to measurement.
Ajouter à la liste

392,35 €/ Unitéhors TVA

474,74 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO