Eriks
MITUTOYO

MITUTOYO Altimètre digimatic absolu 570-244 0-8"

  • ERIKS:14111900
  • Fabricant:4946368374871
Image 1
Image 2
Image 1
Image 2
Digital ABS Height GaugeSeries 570This Digimatic height gauge is very precise and reliable, and offers you the following benefits:<ul><li>Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur.</li><li>Fine-adjustment gives you precise positioning.</li><li>A carbide-tipped scriber is provided.</li></ul>
Ajouter à la liste

742,90 €/ Unitéhors TVA

898,91 €TVA incluse

Date de livraison estimée - 13/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO