Eriks
MITUTOYO

MITUTOYO 468-971 micro.interieur 20-50mm

  • ERIKS:14704399
  • Fabricant:4946368562865
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital 3-Point Internal Micrometer SetSeries 468These are three-point internal micrometers that offer you the following benefits:<ul><li>Interchangeable head set.</li><li>Titanium-coated measuring pins give you excellent durability and impact resistance.</li><li>They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.</li><li>Large LCD display with character height of 7.5 mm enables you to read measurements easily.</li><li>With setting rings and extensions.</li></ul>
Ajouter à la liste

2 161,25 €/ Unitéhors TVA

2 615,11 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO