Eriks
MITUTOYO

MITUTOYO 167-104 etalon - micr 100mm

  • ERIKS:14129546
  • Fabricant:4946368026831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Micrometer Setting StandardSeries 167A Mitutoyo precision length standard for accurately setting a micrometer at the start or end of its measuring range. Can also be used for setting other types of continuous-scale measuring instruments at a certain point within the measuring range when wishing to use the narrow-range accuracy capabilities of that instrument.
Ajouter à la liste

38,00 €/ Unitéhors TVA

45,98 €TVA incluse

Date de livraison estimée - 13/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO