Eriks
MITUTOYO

MITUTOYO 167-102 etalon - micr 50mm

  • ERIKS:14129549
  • Fabricant:4946368026817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Micrometer Setting StandardSeries 167A Mitutoyo precision length standard for accurately setting a micrometer at the start or end of its measuring range. Can also be used for setting other types of continuous-scale measuring instruments at a certain point within the measuring range when wishing to use the narrow-range accuracy capabilities of that instrument.
Ajouter à la liste

36,10 €/ Unitéhors TVA

43,68 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MITUTOYO