Eriks
METABO

METABO Tête de fraisage à denture plate complète RFEV 19-125 RT (628219000)

  • ERIKS:14512003
  • Fabricant:4007430328489
Image 1
Milling head flat tooth - contact face tipped with 10 carbide stars, For the removal of soft materials such as plaster, fresh ("green") concrete, foam backing and adhesive remains, soft PU coatings, paint coatings on plaster, plaster on wooden beams, latex / oil paint on plaster, formwork joints and concrete runs on fresh concrete areas, The subsurface becomes smooth thanks to the flat shape of the milling stars (pulling cut), Suitable for RFEV 19-125 RT
Ajouter à la liste

227,90 €/ Unitéhors TVA

275,76 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO