Eriks
METABO

METABO Socle pour scie à onglets KSU 401 (629006000)

  • ERIKS:13531195
  • Fabricant:4007430302243
Image 1
Image 2
Image 1
Image 2
Light and robust stand for mitre saw with trolley function for mobile use also with the saw mounted, Quickly ready to use thanks to lockable folding legs and adjustment option for safe positioning, Extendable workpiece supports with rollers and folding guide for precise cutting in series, Machine carrier (installation without tools) makes it suitable for all the conventional mitre saws of well-known manufacturers, Including 1 pair of machine carriers (629008000), Overall length: 168 cm - 400 cm, Height of workpiece supports: 92 cm - 99 cm, Maximum weight load in central part: 250 kg, Weight: 25 kg
Ajouter à la liste

411,05 €/ Unitéhors TVA

497,37 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO