Eriks
METABO

METABO Socle pour scie à onglets KSU 251 (629005000)

  • ERIKS:13531209
  • Fabricant:4007430302236
Image 1
Image 2
Image 1
Image 2
Light and robust stand for mitre saws with trolley function for mobile use also with mounted saw, Quickly ready to use thanks to lockable folding legs and adjustment option for safe positioning, Extendable workpiece supports with rollers and folding guide for precise cutting in series, Including machine carrier (installation without tools) makes it suitable for all the conventional mitre saws of well-known manufacturers, Overall length: 127 cm – 250 cm, Height of workpiece supports: 92 cm - 99 cm, Maximum weight load in central part: 250 kg, Weight: 23 kg, Weight: 23 kg
Ajouter à la liste

288,39 €/ Unitéhors TVA

348,95 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO