Eriks
METABO

METABO Socle pour scie à onglets KSU 100 (629004000)

  • ERIKS:14512441
  • Fabricant:4007430311221
Image 1
Light and robust stand for mitre saw, Quickly ready to use thanks to lockable folding legs, Extendable workpiece supports with rollers and folding guide for precise cutting in series (available as accessory), Machine carrier (installation without tools) makes it suitable for all the conventional mitre saws of well-known manufacturers, Including 1 pair of machine carriers (629008000), Overall length: 100 cm, Maximum weight load in central part: 250 kg, ␍Weight: 16 kg
Ajouter à la liste

194,78 €/ Unitéhors TVA

235,68 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO