Eriks
METABO

METABO Set de fraises carbure, 5 pièces (628403000)

  • ERIKS:14512138
  • Fabricant:4007430228567
Image 1
Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles, Contents:, 1 x Order no.: head-Ø x working length x overall length, shaft-Ø, shape, 1 x 628343000: ZYAS 102064, cylinder/ B-shape, 1 x 628347000: WRC 102064, radius end/ C-shape, 1 x 628351000: KUD 100854, sphere/ D-shape, 1 x 628402000: TRE 101660, ellipse/ E-shape, 1 x 628359000: SPG 102064, pointed arch/ G-shape
Ajouter à la liste

142,00 €/ jeuhors TVA

171,82 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO