Eriks
METABO

METABO Set de fraises carbure, 10 pièces (628404000)

  • ERIKS:14512139
  • Fabricant:4007430228574
Image 1
Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles, Contents:, 1 x Order no.: head-Ø x working length x overall length, shaft-Ø, shape, 1 x 628343000: ZYAS 102064, cylinder/ B-shape, 1 x 628344000: ZYAS 122570, cylinder/B-shape, 1 x 628347000: WRC 102064, radius end/ C-shape, 1 x 628348000: WRC 122570, radius end/ C-shape, 1 x 628352000: KUD 121156, spherel/ D-shape, 1 x 628402000: TRE 101660, ellipse/ E-shape, 1 x 628356000: RBF 122570, round arch/ F-shape, 1 x 628359000: SPG 102064, pointed arch/ G-shape, 1 x 628360000: SPG 122570, pointed arch/ G-shape, 1 x 628367000: KEL 123277, round cone/ L-shape
Ajouter à la liste

330,00 €/ jeuhors TVA

399,30 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO