Eriks
METABO

METABO Set de forets HSS-G SP, 8 pièces (626695000)

  • ERIKS:14511293
  • Fabricant:4061792235335
Image 1
Image 2
Image 1
Image 2
HSS-G Metal drill bits, ground version, cylindrical, DIN 338, type N, 135° crosswise grinding, blank surface. Up to 900 N/mm² tensile strength, Suitable for drilling holes in steel and cast steel, alloyed and unalloyed, grey cast iron, malleable cast iron, ductile cast iron, sintered iron, nickel silver, graphite, NF metals, plastic, Content: 1x Ø2x49mm, 1x Ø3x61mm, 1x Ø4x75mm, 1x Ø5x86mm, 2x Ø6x93mm, 1x Ø7x109mm, 1x Ø8x117mm, 8 pieces, in high-quality, robust plastic cassette in special Metabo design with extendable Euro hole punch, When purchasing 12 x HSS-G drill bit boxes, automatic delivery in counter display!
Ajouter à la liste

12,50 €/ jeuhors TVA

15,13 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO