Eriks
METABO

METABO Set d'accessoires SP, 55 pièces (626707000)

  • ERIKS:14511300
  • Fabricant:4007430240248
Image 1
Image 2
Image 1
Image 2
Consisting of: HSS-TiN metal drill bits (14 pcs): 1.5 mm x 2, 2.0 mm x 2, 2.5 mm x 1, 3.0 mm x 2, 3.5 mm x 1, 4.0 mm x 1, 4.5 mm x 1, 5.0 mm x 1, 5.5 mm x 1, 6.0 mm x 1, 6.5 mm x 1, Carbide masonry drill bits (7 pcs): 4.0 mm x 1, 5.0 mm x 1, 6.0 mm x 2, 7.0 mm x 1, 8.0 mm x 1, 10.0 mm x 1, Wood drill bits (5 pcs): one each of x 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10.0 mm; flat timber drill bits (2 pcs): one each of 16.0 mm, 22.0 mm, S 2 bits, L= 25 mm (18 pcs): one of each x PH 1, PH 2, PH 2, PH 3; PZ 1, PZ 2, PZ 2, PZ 3; SL 4, SL 6, SL 7, T 15, T 20, T 25; H 3, H 4, H 5, H 6; socket wrenches (4 pcs): one each 7 mm, 8 mm, 9 mm, 10 mm, 1 x template, 1 x spatula, 1 x magnetic bit holder, 1 x countersink, 1 x socket wrench adapter, High-quality, robust box in special Metabo design
Ajouter à la liste

50,00 €/ jeuhors TVA

60,50 €TVA incluse

Vendu par: 6Commande minimum: 6

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO