Eriks
METABO

METABO SDS-max Pro 4 / 20 x 920 mm (623323000)

  • ERIKS:14510329
  • Fabricant:4007430437822
Image 1
Unrivalled destructive force: Extremely robust and aggressive solid carbide S-blade, Constant high lifetime: Short head with large-volume dust channels for smooth transport of the drill dust, minimum generation of heat, Highest drilling speed: Inclined auxiliary cutting edges for aggressive drill progress, Optimum centring: Drill-active centering point for optimum guidance when drilling in concrete and armoured concrete, Precise drilling hole diameters: innovative wear indication (indicator for dimensional conformance), Vibration Control: optimised vibration values - ideal for the hardest applications on the construction site, For use in concrete, masonry, natural stone
Ajouter à la liste

165,18 €/ Unitéhors TVA

199,87 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO