Eriks
METABO

METABO SDS-max Pro 4 / 18 x 1320 mm (623824000)

  • ERIKS:14510490
  • Fabricant:4061792177444
Image 1
Unrivalled destructive force: Extremely robust and aggressive solid carbide S-blade, Constant high lifetime: Short head with large-volume dust channels for smooth transport of the drill dust, minimum generation of heat, Highest drilling speed: Inclined auxiliary cutting edges for aggressive drill progress, Optimum centring: Drill-active centering point for optimum guidance when drilling in concrete and armoured concrete, Precise drilling hole diameters: innovative wear indication (indicator for dimensional conformance), Vibration Control: optimised vibration values - ideal for the hardest applications on the construction site, For use in concrete, masonry, natural stone
Ajouter à la liste

374,91 €/ Unitéhors TVA

453,64 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO