Eriks
METABO

METABO Sangle de sécurité pour outil Quick Connect DS jusqu'à 5 kg (628970000)

  • ERIKS:14512438
  • Fabricant:4061792200845
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Robust securing strap with battery pack securing loop to avoid or dampen impacts when the secured tool falls, Quick connect: Ready for use in a matter of seconds thanks to carabiner with safe twist-lock system on both ends, High degree of free movement without twisting or jamming thanks to integrated swivel joint, Clear marking of the maximum securing weight, Certified in accordance with international safety standard ANSI/ISEA 121-2018, More products for securing against falls can be found in the Metabo accessory programme for occupational safety
Ajouter à la liste

41,83 €/ Unitéhors TVA

50,61 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO