Eriks
METABO

METABO Rail de guidage KFS 70 (629017000)

  • ERIKS:14512449
  • Fabricant:4061792198623
Image 1
Image 2
Image 1
Image 2
Mobile, compact solution for angle-precise cross cuts directly at the application site, ideal on the roof or on mounted workpieces, Can be coupled with the Metabo circular saws KS 18 LTX 66 BL, KS 18 LTX 57, KS 66 FS, KS 85 FS, Angle cuts up to 60° click positions at standard angles, The integrated return mechanism brings the saw back into the starting position after the cut, Easy coupling with the circular saw thanks to quick closure, Splinter protection reduces breakout when sawing, Adhesive coating for safe, non-slip surface contact as well as protection of the workpiece surface
Ajouter à la liste

212,31 €/ Unitéhors TVA

256,90 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO