Eriks
METABO

METABO Rail de guidage FS 160 (629011000)

  • ERIKS:13710314
  • Fabricant:4007430330864
Image 1
Image 2
Image 1
Image 2
For straight and secure guidance, Splinter protection reduces breakout when sawing, Adhesive coating for safe, non-slip surface contact as well as protection of the workpiece surface, With bores to fix the rail to the workpiece and for hanging storage, Can be extended in length with the second guide rail and FSV connector (accessory), Compatible with many circular saws of other manufacturers that are suited for use with guide rails (Hikoki, Festool, Bosch, Makita, Hilti and others)
Ajouter à la liste

117,81 €/ Unitéhors TVA

142,55 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO