Compact cordless tube belt sander for quick, flexible processing of stainless steel pipesLarge wrap angle of 190° for smooth surfacesRobust motor for long service lifeTool-free change of sanding belt and adjustable belt guideBattery pack can be rotated in 90°steps for best ergonomics in any working positionDetachable dust filter protects motor from coarse particlesOverload protection: protects the motor from overheatingElectronic soft start for smooth start-upRestart protection: prevents unintentional start-up after battery pack changeMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliveryDust Protection Filter, without battery pack, without charger