Eriks
METABO

METABO Meuleuse d'angle sans fil W 18 L 9-125 18V; Coffret (602247860)

  • ERIKS:14509861
  • Fabricant:4061792206984
Image 1
Image 2
Image 1
Image 2
Robust angle grinder with powerful motor and slim design for universal applicationsElectronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safetyOverload protection: protects the motor from overheatingElectronic soft start for smooth start-upRestart protection: prevents unintentional start-up after battery pack changeMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliveryGuard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanners, Plastic carry case, without battery pack, without charger
Ajouter à la liste

155,43 €/ Unitéhors TVA

188,07 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO