Eriks
METABO

METABO Meuleuse d'angle sans fil PowerMaxx CC 12 BL 12V; metaBOX 145 (600348840)

  • ERIKS:14509668
  • Fabricant:4061792174719
Image 1
Image 2
Image 1
Image 2
Very handy tool with maximum working comfort for many applicationsAlways the right accessories: large selection of discs to process metal, wood, stone, tiles and plastic.The Metabo 12 Volt class - lightweight, yet powerfulPowerful brushless motor for quick work progress and highest efficiencyOverload protection: protects the motor from overheatingRestart protection: prevents unintentional start-up after battery pack changeWith metaBOX, the intelligent solution for transport and storageScope of deliveryClip for cut-off guard, 2 Cutting discs Flexiarapid Super Inox, 2 Cutting discs Flexiarapid Super Universal, Cutting and grinding disc Combinator Inox, Allen key, metaBOX 145, without battery pack, without charger
Ajouter à la liste

173,25 €/ Unitéhors TVA

209,63 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO