Eriks
METABO

METABO Meuleuse d'angle à  tàªte plate sans fil WPF 18 LTX 125 18V; carton (613070860)

  • ERIKS:14509999
  • Fabricant:4007430244680
Image 1
Cordless angle grinder with extremely low gear head for working in acute angles down to 43°Compact design for quick removal of welding slag, rust or paint in tight places e.g. frame constructionsLow-fatigue working even on weld seams in difficult to access places thanks to slim handlePaddle switch with deadmans function: safe to operate due to an ergonomically integrated non-slip switchRobust motor for long service lifeTool-free adjustable guard; twist-proofBattery pack can be swivelled for better working in hard to reach placesDetachable dust filter protects motor from coarse particlesOverload protection: protects the motor from overheatingElectronic soft start for smooth start-upRestart protection: prevents unintentional start-up after battery pack changeMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of delivery5 Flap discs Flexiamant Super Convex (125mm; P60), Guard, Inner support flange, Nut with two holes, Side handle, Dust Protection Filter, Flat-pin spanner, without battery pack, without charger
Ajouter à la liste

377,19 €/ Unitéhors TVA

456,40 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO