METABO Meule sur tige en corindon brun 20 x 32 x 40 mm, queue de 6 mm, K 24, cylindrique (628336000)
ERIKS:14512093
Fabricant:4007430228659
Mounted points made of aluminium oxide for processing stainless steel, Inox, NK 24 N BA, soft version, free from iron and sulphur, For the preparation of weld seams, processing of weld seams, Rough machining to fine processing, For deburring and buffing