Eriks
METABO

METABO Meule-boisseau diamantée PKD « professional » Ø 150 mm (628097000)

  • ERIKS:14511952
  • Fabricant:4061792188655
Image 1
Particularly powerful PCD special cup wheel, Excellently suited for spot grinding and removal of elastic protective coatings, adhesives, sealants, removal of latex and oil paints, bitumen, PU/polyurethane, epoxy, elastic adhesive, for removal of lime plaster and gypsum plaster, abrading of resin plaster and hard cement plaster., Fast and effective removal without sticking due to PCD (poly-crystalline diamonds) segments, Maximum working speed 80 m/s
Ajouter à la liste

369,35 €/ Unitéhors TVA

446,91 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO