METABO Meule boisseau 110/90 x 55 x 22,23 C 36 M, pierre (616177000)
ERIKS:14510082
Fabricant:4007430436504
For general tasks, Resin-bonded, Good cutting output with good tool life, Surface grinding across the entire stone processing sector, Also suitable for cast iron materials and non-ferrous metals, Maximum working speed 50 m/s, For angle grinders with grinding wheel Ø 180 mm and 230 mm, Hardness: medium-hard