Eriks
METABO

METABO Marteau combiné sans fil KH 18 LTX 24 18V; metaBOX 165 L (601712840)

  • ERIKS:14509782
  • Fabricant:4061792218239
Image 1
Image 2
Image 1
Image 2
Cordless hammer with SDS plus holder for powerful hammer drilling and chiselling - any time and anywhereCombination hammer with 3 functions: hammer drilling, drilling and chisellingVariospeed (V) Electronics for working at customised speeds to suit various application materialsElectronic soft start for precise spot-drillingSafety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedlyWith attachment point for tool safety straps for working at great heightsLED work light for optimum view of the drilling siteDust-free drilling with external dust extraction ESA plus (accessory)Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliverySide handle, Drilling depth guide, metaBOX 165 L, without battery pack, without charger
Ajouter à la liste

228,69 €/ Unitéhors TVA

276,71 €TVA incluse

1 En stock - Date de livraison estimée 13/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO