Eriks
METABO

METABO LiPOWER batterie 18 V - 4,0 Ah

  • ERIKS:14843321
Image 1
Intelligent battery management for durable battery packs with a 3-year warrantyPatented ‘AIR COOLED’ charging technologyPermanent electronic monitoring of individual cells (ESCP) during charging for a very long service lifeProcessor-controlled charging and discharging management.Capacity indicator for checking the charge statusCan be stored for long periods with virtually no self-dischargeMany brands, one battery system: this battery pack is interchangeable with all 18 V machines and chargers from the CAS brands: www.cordless-alliance-system.com
Ajouter à la liste

98,01 €/ Unitéhors TVA

118,59 €TVA incluse

7 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO