Eriks
METABO

METABO Lame pour gazon à 4 ailettes (628433000)

  • ERIKS:14512160
  • Fabricant:4061792194779
Image 1
For large area applications in strong, dry grass or strong growth of weeds, Also suitable for reed and thin bushes, Suitable for the cordless brush cutters FSD and FSB 36-18 LTX BL 40 (with blade adapter 628434000), Suitable for brush cutter attachment MA-FS 40., An adapter is required to install the blade (included in the scope of delivery for FSB and MA-FS)
Ajouter à la liste

21,14 €/ Unitéhors TVA

25,58 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO