Eriks
METABO

METABO Fraise carbure, ZYAS 122570 / 6 - Alu (628375000)

  • ERIKS:14512132
  • Fabricant:4007430228529
Image 1
Image 2
Image 1
Image 2
Carbide burr with special aluminium serration for processing soft, long-chip materials such as aluminium and plastics. The aluminium serration permits a high chip removal rate and high cutting performance with smooth operation., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles, Ideal for inside contours and general applications
Ajouter à la liste

51,09 €/ Unitéhors TVA

61,82 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO