Eriks
METABO

METABO Fraise carbure, SKM 062050 / 6 - MX (628368000)

  • ERIKS:14512125
  • Fabricant:4007430228444
Image 1
Image 2
Image 1
Image 2
Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles, For processing hard to reach areas. Ideally suited for model construction. The conical shape permits the cutting of continuous diameters.
Ajouter à la liste

21,09 €/ Unitéhors TVA

25,52 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO