Eriks
METABO

METABO Flexible renforcé 500 mm (0903061340)

  • ERIKS:14513031
  • Fabricant:4003665420837
Image 1
For connection to the suction/discharge side of all domestic waterworks /automatic domestic water systems with 1" male thread/female thread on permanently mounted pipes, Absorbs running noises and guarantees high safety by means of double deep injection on the connection fittings, Special steel jacket 1", interior latex core, Rust-free fittings, Consisting of:, Armoured hose, 1" male thread x 1" female thread, Gasket Ø 30 x 23 x 3 mm
Ajouter à la liste

70,31 €/ Unitéhors TVA

85,08 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO